Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Body TypeRound Body
- Bracket 1Single Clevis
- Cylinder StyleRound Body
- Cylinder SuffixAZ-N
- MagnetMagnetic Piston
- Mounting TypeSingle Clevis
- Operating Pressure Range1 to 0.5 MPa
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDM2C3
- TypeRound Body
Overview
Mfr description
CDM2C32-75AZ-N CYLINDER, AIR ROUND BODY