Motion
CDM2FZ40-300FZ

SMC CORP OF AMERICA
CDM2FZ40-300FZ

CDM2FZ40-300FZ
Mi Item #13730544
MFR #CDM2FZ40-300FZ
Price$105.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2FZ40-300FZ

CDM2FZ40-300FZ
Mi Item #13730544
MFR #CDM2FZ40-300FZ

Mfr description
CDM2FZ40-300FZ CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Cylinder Style
    Round Body
  • Operating Pressure Range
    1 to 0.5 MPa
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CDM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)