Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- Body OptionNon-Rotating
- Bracket 1Basic
- Cylinder StyleRound Body
- Mounting TypeBasic
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeNon-Rotating
- SeriesCM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)