Motion
CDM2KFZ32-150Z

SMC CORP OF AMERICA
CDM2KFZ32-150Z

CDM2KFZ32-150Z
MI ITEM #13730563
MFR #CDM2KFZ32-150Z
Price$87.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KFZ32-150Z

CDM2KFZ32-150Z
MI ITEM #13730563
MFR #CDM2KFZ32-150Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.93/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Seal Kit
    CM2K32-PS
  • Series
    CM2
  • Type
    Round Body

Overview

Mfr description
CDM2KFZ32-150Z CYLINDER, AIR ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought