Motion
CDM2KWB40-50AZ

SMC CORP OF AMERICA
CDM2KWB40-50AZ

CDM2KWB40-50AZ
Mi Item #13730573
MFR #CDM2KWB40-50AZ
Price$133.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KWB40-50AZ

CDM2KWB40-50AZ
Mi Item #13730573
MFR #CDM2KWB40-50AZ

Mfr description
CDM2KWB40-50AZ CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double End Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)