Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Auto-SwitchYes
- Body OptionRound Body
- Cylinder StyleRound Body
- MagnetWith Magnet
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2, CM3 ROUND BODY CYLINDER
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)