Motion
CDM2WL25TN-75Z

SMC CORP OF AMERICA
CDM2WL25TN-75Z

CDM2WL25TN-75Z
Mi Item #13730614
MFR #CDM2WL25TN-75Z
Price$72.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2WL25TN-75Z

CDM2WL25TN-75Z
Mi Item #13730614
MFR #CDM2WL25TN-75Z

Mfr description
CDM2WL25TN-75Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double End Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CM2, CM3 ROUND BODY CYLINDER
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)