Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialStainless Steel
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Smooth Cylinder
- Cushion TypeRubber Bumpers
- Cylinder StyleRound Body
- MagnetWith Magnet
- Mounting TypeSmooth Cylinder
- Operating Pressure Range0.01 to 0.03 MPa, 0.1 to 0.3 bar
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Seal KitCM240-PS
- SeriesCM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)