Motion
CDNGFA32-330-D

SMC CORP OF AMERICA
CDNGFA32-330-D

CDNGFA32-330-D
Mi Item #13730643
MFR #CDNGFA32-330-D
Price$418.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGFA32-330-D

CDNGFA32-330-D
Mi Item #13730643
MFR #CDNGFA32-330-D

Mfr description
CDNGFA32-330-D CNG, CYLINDER WITH LOCK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.20/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Bracket 1
    Rod Side Flange Style
  • Cushion Type
    Air Cushion, Rubber Bumper
  • Cylinder Style
    Round Body
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Rod Side Flange Style
  • Operating Pressure Range
    1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CNG
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)