Motion
CDNGTA40-400-D

SMC CORP OF AMERICA
CDNGTA40-400-D

CDNGTA40-400-D
Mi Item #13730645
MFR #CDNGTA40-400-D
Price$466.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGTA40-400-D

CDNGTA40-400-D
Mi Item #13730645
MFR #CDNGTA40-400-D

Mfr description
CDNGTA40-400-D CNG, CYLINDER WITH LOCK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.98/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Magnet
    Built-in
  • Mounting Type
    Rear Trunnion
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    A (Non-Lube Air Cushion), D (Built-In Magnet)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Cylinder with lock
  • Series
    CG1
  • Special Applications
    Cylinder with lock
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)