Specifications
Dimensions
- Bore Diameter125 mm
Details
- Auto-SwitchYes
- Bracket 1Tie Rod Cylinder W/Lock
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeTie Rod Cylinder W/Lock
- Product TypeLocking Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)