Motion
CDNSD125-292-D

SMC CORP OF AMERICA
CDNSD125-292-D

CDNSD125-292-D
MI ITEM #13730657
MFR #CDNSD125-292-D
Price$1,991.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNSD125-292-D

CDNSD125-292-D
MI ITEM #13730657
MFR #CDNSD125-292-D

Mfr description
CDNSD125-292-D POWER LOCK CYLINDER TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,991.86/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Power Lock
  • Magnet
    With Magnet
  • Mounting Type
    Tie Rod
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Product Type
    Locking Air Cylinders
  • Series
    CNS
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)