Motion
CDNSD140-100-D

SMC CORP OF AMERICA
CDNSD140-100-D

CDNSD140-100-D
Mi Item #13730659
MFR #CDNSD140-100-D
Price$2,244.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNSD140-100-D

CDNSD140-100-D
Mi Item #13730659
MFR #CDNSD140-100-D

Mfr description
CDNSD140-100-D POWER LOCK CYLINDER TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,244.08/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Overall Height
    5.5120 in, 140 mm
  • Overall Width
    5.5120 in, 140 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Built-In Magnet, Cushions At Both Ends
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)