Overview
Mfr description
CDQ2L25-35DCMZ COMPACT CYLINDER, CQ2-Z C
Specifications
- Bore Diameter
- Stroke35 mm
- Manufacturer Catalog
- Mounting TypeFoot Mounting
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data