Motion
CDQ2LC32-5DZ-D

SMC CORP OF AMERICA
CDQ2LC32-5DZ-D

CDQ2LC32-5DZ-D
Mi Item #13730795
MFR #CDQ2LC32-5DZ-D
Price$91.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2LC32-5DZ-D

CDQ2LC32-5DZ-D
Mi Item #13730795
MFR #CDQ2LC32-5DZ-D

Mfr description
CDQ2LC32-5DZ-D COMPACT CYLINDER, CQ2-Z C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Compact Foot
  • Bracket 2
    Simple Joint A Type + Joint
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-D
  • Magnet
    Built-in
  • Mounting Type
    Compact Foot
  • Options Included
    Auto Switch Mounting Grooves, Compact Foot Mounting, Magnet, Simple Joint A Type + Joint
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Simple Joint A Type + Joint
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)