Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Compact
- Cylinder StyleCompact
- MagnetWith Magnet
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Port Thread StandardG
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact