Motion
CDQMA50-40-A73

SMC CORP OF AMERICA
CDQMA50-40-A73

CDQMA50-40-A73
MI ITEM #13730823
MFR #CDQMA50-40-A73
Price$191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA50-40-A73

CDQMA50-40-A73
MI ITEM #13730823
MFR #CDQMA50-40-A73

Mfr description
CDQMA50-40-A73 COMPACT GUIDE ROD CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Guide Type
    Compact
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)