Motion
CDQMB16-15-A90

SMC CORP OF AMERICA
CDQMB16-15-A90

16 mm Bore, 15 mm Stroke, Standard Mount
MI ITEM #13730824
MFR #CDQMB16-15-A90
Price$105.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB16-15-A90

16 mm Bore, 15 mm Stroke, Standard Mount
MI ITEM #13730824
MFR #CDQMB16-15-A90

Mfr description
CDQMB16-15-A90 COMPACT GUIDE ROD CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.55/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    15 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)