Motion
CDRA1LY100-90Z

SMC CORP OF AMERICA
CDRA1LY100-90Z

Foot Mount, 90 ° Angle of Rotation
Mi Item #13730840
MFR #CDRA1LY100-90Z
Price$854.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1LY100-90Z

Foot Mount, 90 ° Angle of Rotation
Mi Item #13730840
MFR #CDRA1LY100-90Z

Mfr description
CDRA1LY100-90Z ACTUATOR, ROTARY, RACK &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$854.58/each

Specifications

Dimensions

  • Body Size
    100 mm
  • Port 1 Size/Type
    Rc
  • Port 2 Size/Type
    Rc

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Mount Type
    Foot
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)