Motion
CDRQ2BZ40TN-90

SMC CORP OF AMERICA
CDRQ2BZ40TN-90

Body as Flange Mount, 90 ° Angle of Rotation
Mi Item #13730846
MFR #CDRQ2BZ40TN-90
Price$497.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRQ2BZ40TN-90

Body as Flange Mount, 90 ° Angle of Rotation
Mi Item #13730846
MFR #CDRQ2BZ40TN-90

Mfr description
CDRQ2BZ40TN-90 COMPACT ROTARY ACTUATOR R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.47/each

Specifications

Dimensions

  • Body Size
    40 mm
  • Port 1 Size/Type
    1/8 in NPT
  • Port 2 Size/Type
    1/8 in NPT

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Body as Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)