Motion
CDS1B180TN-250

SMC CORP OF AMERICA
CDS1B180TN-250

CDS1B180TN-250
MI ITEM #13730850
MFR #CDS1B180TN-250
List Price$1,077.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1B180TN-250

CDS1B180TN-250
MI ITEM #13730850
MFR #CDS1B180TN-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,077.16/each for your price

Overview

Mfr description
CDS1B180TN-250 CS1 CYLINDER TIE ROD CYLI

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    180 mm
  • Stroke
    250 mm
  • Port Size
    3/4 NPT
  • Cushion Type
    Cushion Both Ends
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Tube Material
    Aluminium/Steel
  • Magnet
    With Magnet
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text