Specifications
Dimensions
- Bore Diameter125 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Foot
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Mounting TypeFoot
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCS1
- TypeTie-Rod
Overview
Mfr description
CDS1F125TN-850 CS1 CYLINDER TIE ROD CYLI