Overview
Mfr description
CDS2B125TN-350 CYLINDER, TIE ROD, CS2 TI
Specifications
- Rod TypeSingle Rod
- Bore Diameter125 mm
- Stroke350 mm
- Port Size1/2 NPT
- Cushion TypeAir Cushion
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWith Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data