Motion
CDS2F125TN-850

SMC CORP OF AMERICA
CDS2F125TN-850

CDS2F125TN-850
Mi Item #13730889
MFR #CDS2F125TN-850
Price$820.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2F125TN-850

CDS2F125TN-850
Mi Item #13730889
MFR #CDS2F125TN-850

Mfr description
CDS2F125TN-850 CYLINDER, TIE ROD, CS2 TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.46/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)