Motion
CDU10-10S-M9BW

SMC CORP OF AMERICA
CDU10-10S-M9BW

CDU10-10S-M9BW
Mi Item #13730900
MFR #CDU10-10S-M9BW
Price$139.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU10-10S-M9BW

CDU10-10S-M9BW
Mi Item #13730900
MFR #CDU10-10S-M9BW

Mfr description
CDU10-10S-M9BW CYL, FREE MOUNT COMPACT C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.32/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BW
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1.5 bar, 0.7 to 21.8 psi, 101.5 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    2 Wire, 2-Color Indication, D (Built-In Magnet), M9Bw-Solid State
  • Piping Type
    Direct
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Proof Pressure @ Mpa
    1 MPa
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    Space saving
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)