Motion
CDU16-25D-A93M

SMC CORP OF AMERICA
CDU16-25D-A93M

CDU16-25D-A93M
Mi Item #13730905
MFR #CDU16-25D-A93M
Price$108.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-25D-A93M

CDU16-25D-A93M
Mi Item #13730905
MFR #CDU16-25D-A93M

Mfr description
CDU16-25D-A93M CYL, FREE MOUNT COMPACT C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A93M
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Options Included
    0.5M, A93-Reed, Ac Volt, D (Built-In Magnet), Dc Volt, Horizontal, Led, M (1 M)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)