Specifications
Dimensions
- Bore Diameter10 mm
Details
- ActuationSingle Acting
- Auto-SwitchYes
- Body TypeCompact
- Bracket 1Basic
- Cylinder StyleCompact
- Cylinder SuffixXC34
- MagnetWith Magnet
- Mounting TypeBasic
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)