Motion
CE1B20-25L-A93

SMC CORP OF AMERICA
CE1B20-25L-A93

CE1B20-25L-A93
MI ITEM #13730927
MFR #CE1B20-25L-A93
Price$814.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B20-25L-A93

CE1B20-25L-A93
MI ITEM #13730927
MFR #CE1B20-25L-A93

Mfr description
CE1B20-25L-A93 STROKE READING CYLINDER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.40/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Position Feedback
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stroke Reading
  • Cylinder Suffix
    L-A93
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Axial Foot Mounting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Special Applications
    Water resistance improved
  • Type
    Stroke Reading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)