Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Front Flange
- Lock TypeRod Lock
- Mounting TypeFront Flange
- Product TypeTie Rod Air Cylinders
- SeriesCE2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)