Overview
Mfr description
CG1BN40TN-700Z CG1 CYLINDER ROUND BODY C
Specifications
- Bore Diameter
- Stroke700 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data