Specifications
Dimensions
- Bore Diameter63 mm
- Overall Width2.4800 in, 63 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCG1
- Suffix For StrokeZ
- TypeRound Body
Overview
Mfr description
CG1BN63TN-700Z CG1 CYLINDER ROUND BODY C