Motion
CG1FA63-350Z-V

SMC CORP OF AMERICA
CG1FA63-350Z-V

63 mm Bore, 350 mm Stroke, Rod Flange Mount
Mi Item #13731003
MFR #CG1FA63-350Z-V
Price$211.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1FA63-350Z-V

63 mm Bore, 350 mm Stroke, Rod Flange Mount
Mi Item #13731003
MFR #CG1FA63-350Z-V

Mfr description
CG1FA63-350Z-V CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.00/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    350 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)