Motion
CG1KDN20-75Z-N

SMC CORP OF AMERICA
CG1KDN20-75Z-N

CG1KDN20-75Z-N
Mi Item #13731008
MFR #CG1KDN20-75Z-N
Price$75.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KDN20-75Z-N

CG1KDN20-75Z-N
Mi Item #13731008
MFR #CG1KDN20-75Z-N

Mfr description
CG1KDN20-75Z-N CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-N
  • Magnet
    Built-in Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Built-In Magnet, Non-Rotating, Pivot Bracket Not Assembled, Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    N (Pivot Bracket Not Assembled)
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    CG1
  • Special Applications
    Non-Rotating
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)