Motion
CG1KWLN40-600Z

SMC CORP OF AMERICA
CG1KWLN40-600Z

CG1KWLN40-600Z
Mi Item #13731011
MFR #CG1KWLN40-600Z
Price$198.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KWLN40-600Z

CG1KWLN40-600Z
Mi Item #13731011
MFR #CG1KWLN40-600Z

Mfr description
CG1KWLN40-600Z CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.65/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Double End Rod | Non-Rotating | Repairable
  • Body Type
    Repairable
  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Without Magnet
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Auto Switch Capable, Double Rod, Non-Rotating
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)