Motion
CG1KWZN40-600Z

SMC CORP OF AMERICA
CG1KWZN40-600Z

CG1KWZN40-600Z
MI ITEM #13731012
MFR #CG1KWZN40-600Z
Price$195.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KWZN40-600Z

CG1KWZN40-600Z
MI ITEM #13731012
MFR #CG1KWZN40-600Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating | Double End Rod | Repairable
  • Body Type
    Repairable
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Auto Switch Capable, Double Rod, Female Thread, Non-Rotating
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CG1
  • Special Applications
    Non-rotating
  • Type
    Round Body

Overview

Mfr description
CG1KWZN40-600Z CG1 CYLINDER ROUND BODY C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought