Motion
CG1KZN50-1100Z

SMC CORP OF AMERICA
CG1KZN50-1100Z

CG1KZN50-1100Z
MI ITEM #13731015
MFR #CG1KZN50-1100Z
Price$253.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KZN50-1100Z

CG1KZN50-1100Z
MI ITEM #13731015
MFR #CG1KZN50-1100Z

Mfr description
CG1KZN50-1100Z CG1 CYLINDER ROUND BODY C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body | Repairable
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Basic Mounting, Female Rod End, Non-Rotating Rod, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    CG1
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)