Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Body MaterialAluminum
- Body TypeRound Body
- Bracket 1Trunnion
- Cylinder StyleRound Body
- Mounting TypeTrunnion
- Operating Pressure Range145 psi, 1 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)