Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CG1TN50TN-800Z CG1, AIR CYLINDER ROUND B