Motion
CG1YB63-375Z-V

SMC CORP OF AMERICA
CG1YB63-375Z-V

CG1YB63-375Z-V
Mi Item #13731046
MFR #CG1YB63-375Z-V
Price$276.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YB63-375Z-V

CG1YB63-375Z-V
Mi Item #13731046
MFR #CG1YB63-375Z-V

Mfr description
CG1YB63-375Z-V CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.50/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    Single Knuckle Joint
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-V
  • Mounting Type
    Basic
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Single Knuckle Joint, Smooth Acting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Low Pressure | Low Speed
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)