Motion
CG1YB63TN-914Z

SMC CORP OF AMERICA
CG1YB63TN-914Z

CG1YB63TN-914Z
Mi Item #13731047
MFR #CG1YB63TN-914Z
Price$437.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YB63TN-914Z

CG1YB63TN-914Z
Mi Item #13731047
MFR #CG1YB63TN-914Z

Mfr description
CG1YB63TN-914Z CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.00/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.01 to 0.03 MPa, 0.1 to 0.3 bar
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)