Motion
CG1YL20TF-800Z

SMC CORP OF AMERICA
CG1YL20TF-800Z

CG1YL20TF-800Z
Mi Item #13731050
MFR #CG1YL20TF-800Z
Price$164.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YL20TF-800Z

CG1YL20TF-800Z
Mi Item #13731050
MFR #CG1YL20TF-800Z

Mfr description
CG1YL20TF-800Z CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    No
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Auto Switch Capable, Smooth Acting
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Low speed
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)