Specifications
Dimensions
- Bore Diameter32 mm
Details
- Body MaterialStainless Steel
- Bracket 1Basic
- Cylinder StyleStainless Steel Round
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
- Special ApplicationsFood Processing | Corrosion Resistant
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)