Motion
CG5EN32TFSR-40

SMC CORP OF AMERICA
CG5EN32TFSR-40

CG5EN32TFSR-40
Mi Item #13731082
MFR #CG5EN32TFSR-40
Price$85.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5EN32TFSR-40

CG5EN32TFSR-40
Mi Item #13731082
MFR #CG5EN32TFSR-40

Mfr description
CG5EN32TFSR-40 CG5, STAINLESS STEEL CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Stainless Steel Round
  • Product Type
    Round Body Repairable Air Cylinders
  • Special Applications
    Corrosion Resistant | Food Grade
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)