Motion
CJ2B10-15Z-XB9

SMC CORP OF AMERICA
CJ2B10-15Z-XB9

CJ2B10-15Z-XB9
Mi Item #13731126
MFR #CJ2B10-15Z-XB9
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B10-15Z-XB9

CJ2B10-15Z-XB9
Mi Item #13731126
MFR #CJ2B10-15Z-XB9

Mfr description
CJ2B10-15Z-XB9 CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.38/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-XB9
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Options Included
    10 To 50Mm, S), Xb9 (Low Speed Cylinder
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Special Applications
    Low Speed
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)