Motion
CJ2B16-15SRZ-T

SMC CORP OF AMERICA
CJ2B16-15SRZ-T

CJ2B16-15SRZ-T
Mi Item #13731127
MFR #CJ2B16-15SRZ-T
Price$34.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B16-15SRZ-T

CJ2B16-15SRZ-T
Mi Item #13731127
MFR #CJ2B16-15SRZ-T

Mfr description
CJ2B16-15SRZ-T CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SRZ-T
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Flat Type, Rod End Cap
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Rod End Cap
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)