Motion
CJ2D10-20SZ-NV

SMC CORP OF AMERICA
CJ2D10-20SZ-NV

CJ2D10-20SZ-NV
Mi Item #13731131
MFR #CJ2D10-20SZ-NV
Price$53.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2D10-20SZ-NV

CJ2D10-20SZ-NV
Mi Item #13731131
MFR #CJ2D10-20SZ-NV

Mfr description
CJ2D10-20SZ-NV CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.18/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Round Body
  • Mounting Type
    Double Clevis
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)