Motion
CJ2KB16-45RZ-V

SMC CORP OF AMERICA
CJ2KB16-45RZ-V

CJ2KB16-45RZ-V
MI ITEM #13731134
MFR #CJ2KB16-45RZ-V
Price$43.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2KB16-45RZ-V

CJ2KB16-45RZ-V
MI ITEM #13731134
MFR #CJ2KB16-45RZ-V

Mfr description
CJ2KB16-45RZ-V CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    Single Knuckle Joint
  • Clean Series
    No
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    RZ-V
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Axial Port Location, Non-Rotating Rod Type, Single Knuckle Joint
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Non-Rotating
  • Series
    CJ2
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)