Motion
CJ2RA16-150SRZ

SMC CORP OF AMERICA
CJ2RA16-150SRZ

CJ2RA16-150SRZ
Mi Item #13731138
MFR #CJ2RA16-150SRZ
Price$38.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2RA16-150SRZ

CJ2RA16-150SRZ
Mi Item #13731138
MFR #CJ2RA16-150SRZ

Mfr description
CJ2RA16-150SRZ CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Direct
  • Cylinder Style
    Direct Mount
  • Cylinder Suffix
    SRZ
  • Mounting Type
    Direct
  • Options Included
    Axial Port Location
  • Piping Type
    Direct
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)