Motion
CJ2YL16-125Z-W

SMC CORP OF AMERICA
CJ2YL16-125Z-W

CJ2YL16-125Z-W
Mi Item #13731139
MFR #CJ2YL16-125Z-W
Price$62.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2YL16-125Z-W

CJ2YL16-125Z-W
Mi Item #13731139
MFR #CJ2YL16-125Z-W

Mfr description
CJ2YL16-125Z-W CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Single Foot
  • Bracket 2
    Double Knuckle Joint
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    L16-125Z-W
  • Magnet
    Without Magnet
  • Mounting Type
    Single Foot
  • Options Included
    Double Knuckle Joint, Single Foot Mounting
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Special Applications
    Low speed or low pressure applications
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)