Motion
CJP2F6-20D-XB7

SMC CORP OF AMERICA
CJP2F6-20D-XB7

CJP2F6-20D-XB7
MI ITEM #13731142
MFR #CJP2F6-20D-XB7
Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJP2F6-20D-XB7

CJP2F6-20D-XB7
MI ITEM #13731142
MFR #CJP2F6-20D-XB7

Mfr description
CJP2F6-20D-XB7 PIN CYLINDER, DOUBLE ACTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.95/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Rod Size / Thread
    With Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Body Type
    Extruded Profile
  • Bracket 1
    Flange
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB7
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Flange
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Options Included
    Cold Resistant, Rubber Bumper Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    With Thread
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Special Applications
    Cold Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)